Manila Shipping Tags - #8, 6 14 x 3 18", Pre-wired

Identify and tag items that won't easily hold a shipping label for delivery.
  • Heavy duty 13 point stock.
  • Reinforced 1/4" paper eyelet resists tearing.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 1,000 STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-932PW 1/4 x 1/8" #8 13
Point
$94.00 $89.00 $82.00 $77.00  ADD
MATERIAL:
  • 13 point stock = 175 lb card stock
  • Not acid free.
DIMENSIONS:
  • Wire Length: 12"
SPECIFICATIONSMETRICIMPERIAL
SIZE16 x 8 cm6 1/4 x 3 1/8"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 02:21:09 PM; USWEB33