Jiffy Rigi Bag® Mailers #4 - 9 12 x 13"

Finally - A mailer that won't bend, crease or fold!
  • Insert material and fold over self-sealing flap. No tape or stiffeners needed.
  • Stiff fiberboard and sturdy kraft construction provide rigid protection.
  • Tear strip opening.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 5 10+
S-918 1/2 x 13"   (4) Photos 200 45 $126 $120 $118 $114  ADD
DIMENSIONS:
  • Inside: 9 3/8 x 12 3/4" (W x L)
SIZE:
  • To Choose the Correct Size:
    • Determine the width of mailer.
      • Width of product + thickness of product + 1/2"
    • Determine the length of mailer.
      • Length of product + thickness of product + 2"
THICKNESS:
  • Approximately 1/16"
SHELF LIFE:
  • 1 year from date of manufacture.
MATERIAL:
  • Kraft-laminated cardboard
  • Recycled Content:
    • Recycled Paper Fibers: 75% 
    • Post-consumer: 62%
RECYCLING:
  • Recyclable
USAGE:
  • Mailer is stiff yet flexible.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 01:13:59 AM; USWEB33