Anti-Static Bubble Bags - Self-Seal, 8 x 15 12"

SELF-SEAL

Provides maximum protection against static discharge.
  • Recommended for circuit boards, relays, switches, resistors, controls and other static sensitive electronic components.
  • 3/16" Industrial bubble coated with a nylon barrier provides outstanding cushioning.
  • 1" pressure-sensitive lip covered with release paper allows for easy closing.
  • Apply your own labels.
MEETS FED. SPEC. CID-A-A-549E
MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10 20+
S-907 8 x 15 1/2" 350 12 $145 $138 $131 $126  ADD
MATERIAL:
  • LDPE (Low Density Polyethylene) with a nylon layer.
  • Adhesive: Rubber based
  • RIC (Resin Identification Code): #4
  • Recycled Content: 0%
SHELF LIFE:
  • 12 months
COLOR:
  • May vary due to concentration of color additive.
SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 08:34:40 AM; USWEB13