White Tab Locking Stayflats® #2 - 9 x 11 12"

First class presentation guaranteed.
  • No tape or stiffeners needed.
  • Will not bend or crush.
  • Self-locking flap secures shipments.
MODEL
NO.
OUTSIDE
DIMENSIONS
RECOMMENDED
USE
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-901 9 x 11 1/(2)" (2) 8 x 10" Photos 100 19 $56 $51 $48 $45 $42  ADD
THICKNESS:
  • .028"
DIMENSIONS:
  • Dimensions in the chart do not include flap.
  • The number in the chart listed in () is the industry standard # for that size mailer.
  • Usable: 8 1/2 x 11 3/4"
    • Based on contents no more than 1/4" thick. 
MATERIAL:
  • Clay coated newsback
  • Semi-gloss coating
RECYCLING:
  • Recycled Content: 100%
    • Post-consumer: Minimum 35% 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS23 x 29 cm9 x 11 1/2" (2)
RECOMMENDED USE20 x 25 cm8 x 10" Photos
WEIGHT/CASE9 kg19 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 01:50:13 PM; USWEB9