Uline Roll Staples - 58"

Compatible with International Staple, Duofast, Salco, Beck and BEA.
  • This staple is similar to RR1-58 (roll)
  • Use with Uline Pneumatic Roll Feed 5/8" or 3/4" Carton Stapler.
    Free Offer
    FREE Staple Remover with
    $200+ order of Carton Staples.
MODEL
NO.
DESCRIPTION CROWN
WIDTH
LEG
LENGTH
STAPLES PER
ROLL
STAPLES/
CTN.
WT.
(LBS.)
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-860 RR1-58 1/4" 5/8" 1,000 24,000 40 $134 $129 $124  ADD
DIMENSIONS:
  • Roll: 2 1/4 x 2 1/4" (Diam x W)
  • Core: 3/8 x  2" (Diam x W)
THICKNESS:
  • 15 gauge
  • 1.448 mm
MATERIAL:
  • Low carbon iron with copper finish.
COMPATIBILITY:
  • Single Wall boxes
USAGE:
  • Weight Restriction:
    • For secure closure, use one staple for every 3" where the flaps overlap.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 07:04:41 AM; USWEB7