Kraft Tinted Color Shopping Bags - 8 x 4 12 x 10 14", Cub, Lime

Quickly package multiple purchases in these heavy-duty bags.
  • Rich matte colors give purchases a natural look.
  • Square-bottom bags stand alone for convenient packaging.
  • Strong twisted paper handles make purchases easy to carry.
  • Matte finish.
  • Custom Printing available.

Information Option is unavailable; the next option is selected
MODEL
NO.
BAG
NAME
SIZE
W x D x H
BASIS
WEIGHT
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-8591LIME Cub 81/210 1/4" 60 lbs. 250 20 $91 per carton any quantity  ADD
DIMENSIONS:
  • Usable dimensions are listed in the chart.
  • Handle Height: Approximately 3 1/2"
CAPACITY:
  • Approximately 7 lbs
RECYCLING:
  • Recyclable
  • Recycled Content: 0%
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 02:22:12 PM; USWEB25