Gift Wrap Roll - 24" x 417', Gold Foil

Dress up any package with our shiny, elegant gift wrap.
MODEL
NO.
ROLL SIZE
W x L
DESCRIPTION COLOR BASIS
WT.
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-8579 24" x 417' Jumbo Roll Gold Foil 53 lb. $162 $155 $149  ADD
DIMENSIONS:
  • Core: 3" 
  • Plug Opening: 1"
APPEARANCE:
  • Opaque
  • Backing: White with gridlines
  • Core Plug: Color may vary
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1244 Horizontal Paper Cutter - 24", Serrated Blade
  • H-1921 Three Deck Paper Cutter - 24"
  • H-1923 Four Deck Paper Cutter - 24"
  • H-194 Horizontal Paper Cutter - 24"
  • H-195 Horizontal Paper Cutter - 36"
  • H-365 Vertical Paper Cutter - 27"
  • H-412 Double Decker Paper Cutter - 24"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:57:22 AM; USWEB9