Chinese Take-Out Boxes - 12 Pint, Kraft

Creative packaging for food and party favors.
  • Convenient wire carrying handle.
  • FDA compliant.
MODEL
NO.
CAPACITY
(OZ.)
BOTTOM DIM.
L x W x H
QTY./
BNDL.
PRICE PER BUNDLE ADD TO
CART
1 5 10+
S-8564K 1/2 Pint (8 oz.) 3/8 x 1 3/4 x 2 1/2" 100 $16 $14 $13  ADD
DIMENSIONS:
  • Top: 2 3/8 x 3"
USAGE:
  • Handles: Inserted on long side of box.
  • Not microwaveable
MATERIAL:
  • Poly coated interior (Not wax coated)
APPEARANCE:
  • Uline or Vendor name printed on the bottom.
SHIPPING:
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
CAPACITY236 ml1/2 Pint (8 oz.)
BOTTOM LENGTH x WIDTH x HEIGHT6 x 4 x 6 cm2 3/8 x 1 3/4 x 2 1/2"
Save to My Favorites

This item will be saved to your Favorites Page.

Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 11 LOCATIONS
02/27/2020 03:50:06 PM; USWEB5 -0-0/0.0-1