Clear Lid Boxes with Gold Base - 10 x 7 x 2"

Display and package greeting cards, stationery and picture frames.
  • Clear vinyl lid fits over gold rigid chipboard base.
  • Gold linen boxes add a more decorative look.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-8546 1072" Frames 50 $117 $112 $107  ADD
DIMENSIONS:
  • Inside dimensions are listed in the chart.
CAPACITY:
  • Cannot determine how many cards will fit in a box.
    • Depends on thickness of card, envelope, etc.
RECYCLING: 
  • Recyclable
    • Recycling facilities for this product may not exist in all areas.
  • Recycled Content: 
    • Post-consumer: 75%
    • Base: 100% 
    • Lid: 0%
SPECIFICATIONS:
  • Not FDA compliant.
SHIPPING:
  • Ships pre-assembled.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/20/2026 09:24:42 PM; USWEB5