White Paper Shopping Bags - 18 x 7 x 18 34", Jumbo

Quickly package multiple purchases in these heavy-duty bags.
  • Square-bottom white paper bags stand alone for convenient packaging.
  • Strong twisted paper handles make purchases easy to carry.
  • Virgin paper with matte finish.
  • Durable white paper bags can be used again and again.
  • Custom Printing available.
MODEL
NO.
BAG
NAME
SIZE
W x D x H
BASIS
WEIGHT
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-8521 Jumbo 18718 3/4" 70 lbs. 200 48 $135 $131 $128  ADD
DIMENSIONS:
  • Usable dimensions are listed in the chart.
  • Handle Height: 3 1/4"
CAPACITY:
  • Approximately 14 lbs
RECYCLING:
  • Recyclable
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 07:38:27 AM; USWEB7