Square Wide-Mouth Plastic Jars - 1 Gallon

Ideal for storing and transporting liquids or dry products.
  • Wide opening for easy filling.
  • Lightweight, high-density polyethylene.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAM.
CAP
SIZE
COLOR QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-8509 1 Gal. 1/8" 120/400 Natural 12 $4.70 $4.45 jars ADD
DIMENSIONS:
  • Cap (Height): 0.76"
PACKAGING:
  • Caps screwed onto jars.
MATERIAL:
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
TEMPERATURE:
  • Application: -60° to 180° F
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Dishwasher safe, top rack only.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
  • Not UN Rated.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-18109 Ribbed Polypropylene Caps - 120/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 10:15:44 AM; USWEB27