Square Wide-Mouth Plastic Jars Bulk Pack - 32 oz

Ideal for storing and transporting liquids or dry products.
  • Wide opening for easy filling.
  • Lightweight, high-density polyethylene.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAM.
CAP
SIZE
COLOR QTY./
CASE
PRICE
PER JAR
IN STOCK
SHIPS TODAY
S-8507B 32 oz. 3" 89/400 Natural 120 $1.65 jars ADD
DIMENSIONS:
  • Cap:
    • Diameter: 3 5/8"
    • Height: 9/16"
COMPATIBILITY:
  • Shrink Band:
PACKAGING:
  • Jars and caps packaged separately.
MATERIAL:
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
TEMPERATURE:
  • Application: -60° to 180° F
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Dishwasher safe, top rack only.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
  • Not UN Rated.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18094 Ribbed Polypropylene Caps - 89/400, Black
  • S-23109 Induction Seal Caps - 89/400, White
PARTS:
  • S-18010 Ribbed Polypropylene Caps - 89/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 10:20:10 AM; USWEB31