Uline Mini Printer Labels - White Paper, 34 x 2"

Mini direct thermal labels provide excellent printability.
Minimum 2 Rolls
MODEL
NO.
SIZE
W x H
RECOMMENDED
USES
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
2 10 20+
S-8503 3/4 x 2" Return Address 500 10 $12 $11 $10 rolls ADD
DIMENSIONS:
  • Core: 1"
MATERIAL:
  • Adhesive: Permanent Acrylic 
  • Matte finish
USAGE:
  • Remove first wrap of labels to prevent jamming in printer from glue or tape closure.
EQUIVALENT: 
  • Dymo®: #30330
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: -65° to 180° F
COMPATIBILITY:
  • Compatible with Dymo® 400 Series Printers.
    • Exceptions: S-17044, S-22416 and S-22417 are compatible with Dymo® 4XL only.
  • Not compatible with Dymo® 500 Series Printers.
STYLE:
  • Not perforated between each label.
SPECIFICATIONS:
  • No intentionally added phenols.
PACKAGING:
  • Rolls are individually wrapped in UV-resistant packaging to protect labels from light and heat damage.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 08:22:50 PM; USWEB13