Standard Mattress Covers - King, 4 Mil, 78 x 12 x 90"

Excellent protection from dirt and moisture.
  • Low-slip polyethylene with vent holes.
  • Perforated on a roll for easy tear-off.
  • Gusseted for a better fit.
MODEL
NO.
COVER SIZE
W x D x L
MATTRESS
SIZE
MIL QTY./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2+
S-8405 781290" King 4.0 25 61 $143 $131  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Width: 78"
  • Roll Diameter: 10"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:40:24 PM; USWEB11