54 x 52 x 60" 4 Mil Clear Heavy Duty Pallet Covers

LARGE GUSSETED BAGS

Maximum protection for industrial equipment.
  • Superior strength eliminates punctures and tears.
  • Perforated on a roll for easy dispensing. Linear low density poly.
  • Bags work well as Gaylord liners.
MODEL
NO.
FITS PALLET
L x W x H
COVER SIZE
W x D x H
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5+
S-8357 48 x 48 x 34" 545260" 25 43 $130 $113 $105  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Width: 55"
  • Roll Diameter: 7"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -20° to 150° F
USAGE: 
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • FDA/USDA compliant
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-5121 Shrink Film Dispenser
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:24:23 AM; USWEB7