Tamper Evident Labels - "Property of", #0101-0200

Void message shows immediately upon label removal.
  • Impossible to reseal or reuse.
  • Sequence numbers: 0101-0200.
MODEL
NO.
DESCRIPTION SEQUENCE SIZE
H x W
QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10+
S-8327 "PROPERTY OF" 0101 - 0200 3/4 x 2" 100 $36 $34 $30  ADD
MATERIAL:
  • Label: Chrome Polyester
  • Adhesive: Permanent emulsion acrylic
COMPATIBILITY:
  • Not recommended on plastic surfaces.
FEATURES:
  • Can write on surface with a sharpie marker.
TEMPERATURE:
  • Application (Minimum): 45° F
  • Performance: -30° to 300° F
USAGE:
  • For best results allow label to adhere for 24 hrs.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 07:52:18 PM; USWEB13