36 x 24" Bubble Bags - Open End

ECONOMICAL

A Uline exclusive.
  • Recommended for protecting irregularly shaped items.
  • Bubble height is 3/16".
MODEL
NO.
INSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10 20+
S-8291 36 x 24" 50 12 $90 $86 $83 $80  ADD
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4 
  • Recycled Content: 0%
  • Not biodegradable.
FEATURES:
  • Heat sealable
  • Bubble out
  • Opening on the width side.
USAGE:
  • Not airtight.
SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005
  • Not FDA compliant.
  • Not postal approved.
PACKAGING:
  • Packed loose in carton.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:31:47 AM; USWEB7