Circle High Gloss Shipping Labels - "Hot", 2"

Quality high gloss, attractive red labels - guaranteed to stand out.
  • Pressure-sensitive, easy to use.
MODEL
NO.
DESCRIPTION SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 20+
S-8256 Hot 2" Circle 500 $24 $22 $19 $17 $14  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 3/8"
MATERIAL:
  • Adhesive: Permanent acrylic
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 06:42:13 AM; USWEB27