"Caution When Opening With Sharp Edges" Labels - 3 x 5"

Take advantage of our huge inventory of labels.
  • Recommended for pallets and large packages.
  • Large 3x5" pressure-sensitive fluorescent labels stand out and get noticed.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-8210 3 x 5" 500 $33 $31 $27 $25 $23  ADD
COLOR:
  • Fluorescent yellow
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Permanent acrylic
  • Matte finish paper stock
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 03:45:27 PM; USWEB33