Uline Cold Seal® Bubble Roll - 12" x 175', 316", Perforated

MAKE YOUR OWN BAGS

Wraps tightly and neatly around odd-sized, large or small objects. Sticks to itself, not to the product.
  • Leaves no residue on wrapped item.
  • Bubble Wrap® Strong Bubble ideal for warehouses, mailrooms or retail stores.
  • Perforated every 12".
  • Convenient dispenser box.
    Bubble size
MEETS FED. SPEC. PPP-C-795D-Class 1
MODEL
NO.
BUBBLE
SIZE
ROLL
SIZE
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 4 8 12+
S-818 3/16" 12" x 175' $46 per box any quantity  ADD
DIMENSIONS:
  • Box: 19 1/4 x 12 1/4 x 19 1/8"
  • Bubble Diameter: 3/8"
MATERIAL:
  • Polyethylene/Nylon
SHELF LIFE:
  • 6 months
TEMPERATURE:
  • Melting: 175° - 185° F
RECYCLING:
  • Recycled Content:
    • Recycled Plastic: Minimum 20%
    • Post-consumer: Minimum 10%
USAGE:
  • Water resistant, not waterproof.
  • Side with no bubbles has cohesive coating.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
BUBBLE SIZE5 mm3/16"
ROLL SIZE30 cm x 53 M12" x 175'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 07:24:39 AM; USWEB9