Steel Strapping Skid Lot - Standard Grade, 12" x .015" x 4,127'

16 x 3" CORE

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • 105 lbs. approximate weight/coil.
  • Can be used with Signode tools.
  • Painted and waxed finish.
  • Save up to 35% on skid quantities.
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE
PER COIL
IN STOCK
SHIPS TODAY
S-817S 1/2" .015 910 lbs. 4,127' 12 105 S-827 $160  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Skid: 24 x 24"
MATERIAL:
  • Low carbon cold-rolled steel (Not stainless or galvanized)
  • Not zinc coated.
APPEARANCE:
  • Oscillate wound
USAGE:
  • Will rust if left in rain or snow.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 09:54:21 AM; USWEB9