Kimtech® Kimwipes® Low-Lint Wipers - 1-Ply, 4.4 x 8.2", 30 boxes/case

Easily wipe up liquid, dust and tiny particles.
  • Safely clean lenses, glassware, electronics, lab equipment and other delicate surfaces.
  • Soft, low-lint wipers leave no residue.
  • Anti-static dispensing design reduces static discharge.
MODEL
NO.
DESCRIPTION SHEET
SIZE
PLY QTY./
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-8115 Kimwipes® 4.4 x 8.2" 1 286 30 $152 $147 $143  ADD
DIMENSIONS:
  • Box: 4 3/4 x 4 3/4 x 2 7/8" (L x W x H)
MATERIAL:
  • Recycled Content: 0%
MODEL NUMBER:
  • Kimberly-Clark®: 34120
FEATURES:
  • Built-in anti-static properties.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 09:31:45 PM; USWEB33