Uline Circle Laser Labels - White, 1"

Create your own mailing or inventory labels.
  • Heat resistant adhesive reduces jamming in your laser or inkjet printer.
  • High quality white laser labels - Will work in laser and inkjet printers.
  • Easy to format Microsoft Word and PDF templates.
MODEL
NO.
LABEL
DIAMETER
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 2 3 5+
S-8075 1" 63 6,300 $31 $30 $28 $26  ADD
AVERY EQUIVALENT:
  • 5247
  • Avery® is a registered trademark of Avery Dennison. 
    • Reference to Avery® and its model numbers are for comparison purposes only.
    • Uline and the Uline brand labels are not affiliated with Avery®.
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic
  • Recycled Content: 0%
SHELF LIFE:
  • 1 - 2 years when stored at room temperature.
TEMPERATURE:
  • Application: Above 32° F
  • Performance: -4° to 248° F
COMPATIBILITY:
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:31:10 AM; USWEB33