10 DVD Case Mailers

CORRUGATED

Ship DVDs safely.
  • Strong 200 lb. test corrugated.
  • Assembles easily without glue or tape.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
HOLDS
DVDs
DIMENSIONS
L x W x H
QTY./
BUNDLE
PRICE PER MAILER IN STOCK
SHIPS TODAY
50 100 500 1000+
S-8074 10 5/867/16" 50 $2.40 $2.29 $2.10 $2.02  ADD
DIMENSIONS:
  • Inside dimensions listed in the chart.
  • Outside: 8 1/2 x 6 1/2 x 6" (L x W x H)
MATERIAL:
  • B flute
APPEARANCE:
  • When folded Uline info is not visible.
  • Mottled white color.
SPECIFICATIONS:
  • Meets ASTM D5118
SHIPPING:
  • Ships flat
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 11:23:17 AM; USWEB9