Kraft Dunnage Bags Skid Lot - 4-Ply, 36 x 66"

Stabilize valuable overseas and rail shipments.
  • Inflates in less than 2 minutes.
  • Provides a safe, firm cushion up to 12" wide between skids.
  • Strong kraft bags lined with poly.
  • Puncture bags to deflate.
  • Use with Inflator Gun, sold separately. Requires compressed air supply.
4-PLY – Recommended for overseas and rail shipments.
AAR APPROVED
MODEL
NO.
SIZE QTY./
SKID
SKID LOT
PRICE
IN STOCK
SHIPS TODAY
S-8015S 36 x 66" 150 $2,256  ADD
DIMENSIONS:
  • Size in chart is Depth x Height.
  • Inflation Opening: 3/4"
  • Void Width not to Exceed: 12"
  • Determine Size Needed:
    • Measure load height.
      • Bag height should never exceed the load height.
    • Measure skid depth.
      • Bag width should never exceed the skid width.
MATERIAL:
  • Bladder: LLDPE (Linear Low Density Polyethylene)
  • Shell: Kraft Paper
RECYCLING:
  • Recyclable
USAGE:
  • Ends are sewn together.
  • Can be reused if not punctured.
SPECIFICATIONS:
  • Level 2 AAR Approved
  • Max PSI: 5
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:45:47 PM; USWEB11