Vinyl Dunnage Bags - 36 x 84"

Reusable vinyl airbags ideal for bracing perishables, beverages and other odd-shaped loads.
  • 9.8 mil bags can be reused up to 4 times.
  • Convenient adhesive patches attach to shipment to prevent slippage.
  • Use with Standard and Turbo Inflator Guns, sold separately. Requires compressed air supply.
MODEL
NO.
SIZE QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-8012 36 x 84" 10 26 $254 $229 $205  ADD
DIMENSIONS:
  • Size in chart is Depth x Height (D x H).
  • Inflation Opening: 1 1/4"
  • Determine Size Needed:
    • Measure load height.
      • Bag height should never exceed the load height.
    • Measure skid depth.
      • Bag width should never exceed the skid width.
FEATURES:
  • (4) Adhesive patches on each bag.
  • Inflates 4 times faster than Kraft Dunnage Bags.
SPECIFICATIONS:
  • Max PSI: 1.5
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:52:40 PM; USWEB25