14 x 12 x 4" Laptop Mailers

Ship your laptops safely.
  • Front lock tabs provide extra security.
  • Anti-static foam protects your stored memory.
  • 32 ECT.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION INSIDE DIMENSIONS
L x W x H
FITS MAX. SIZE
L x W x H
QTY./
CASE
PRICE PER MAILER IN STOCK
SHIPS TODAY
4 12 48 72 96+
S-7961 Small Laptop 14124" 12 1/210 1/21/2" 4 $19.40 $18.40 $17.90 $17.40 $17.30  ADD
DIMENSIONS:
  • Outside: 15 x 12 1/4 x 4 3/16" (L x W x H) 
STYLE:
  • Padding: Upper panel is glued in place. Bottom & side panels are not.
USAGE: 
  • Ships laptop only. 
  • No designated space for charger or cords.
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 06:31:34 AM; USWEB7