Honeycomb Pallet Runners - 48 x 6 x 4"

DO-IT-YOURSELF

Eliminate the need for a pallet on your large boxes or bins.
  • Lightweight. Adjustable lengths. Perforated every 6 inches.
  • Self-adhesive on one side for easy application.
  • Compressed paper core blocks provide durability and strength.

    Honeycomb Pallet Runners
MODEL
NO.
SIZE
L x W x H
WEIGHT
CAPACITY
SHPG.
WEIGHT
QTY./
SKID
PRICE EACH (MIN. 12) IN STOCK
SHIPS TODAY
12 70 140+
S-7911 4864" 1,400 lbs. 2 lbs. 70 $13.85 $13.20 $12.20  ADD
RECYCLING:
  • Recycled Content: 100%
USAGE:
  • Not for use in wet conditions.
SPECIFICATIONS:
  • Export approved
QUANTITY:
  • Each runner has 8 blocks. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:49:26 PM; USWEB10