Uline Poly Food Service Gloves

For light-duty food applications such as sandwich making.
  • Embossed for easy grip.
  • FDA compliant.
MODEL
NO.
DESCRIPTION MIL SIZE QTY./
CARTON
PRICE PER CARTON (MIN. 2) IN STOCK
SHIPS TODAY
2 5+
S-7895 Clear Poly Gloves 1 One Size 500 $8 $6  ADD
DIMENSIONS:
  • Overall Length: 11 1/2"
  • Carton: 9.45 x 4.92 x 2.56" (W x H x D)
THICKNESS:
  • Mil listed in the chart is measured in the palm area.
MATERIAL:
  • 50% LDPE (Low Density Polyethylene) 
  • 50% LLDPE (Linear Low Density Polyethylene)
  • Latex free
FEATURES:
  • Powder free 
SPECIFICATIONS: 
  • FDA Compliant to 21 CFR 177.1520
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 08:42:09 AM; USWEB7