Anti-Static Uline Foam Roll - 18", 12" x 175'

Lightweight, nonabrasive polyethylene foam provides excellent protection from static discharge in shipping.
  • Great for circuit boards, resistors and other electronic components.
  • Cross perforated every 12".
  • Convenient dispenser box.
MEETS CID A-A-59135-CLASS 1, GRADE B
MODEL
NO.
THICK-
NESS
ROLL SIZE LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 3+
S-789 1/8" 12" x 175' 7 $40 $38 $36  ADD
DIMENSIONS:
  • Box: 19 1/4 x 12 1/4 x 19 1/8"
MATERIAL:
  • Closed cell polyethylene
  • Recycled Content: 0%
SHELF LIFE:
  • 12 months
FEATURES:
  • Heat sealable.
SPECIFICATIONS:
  • Meets MIL-STD-3010 Method 3005
  • Surface Resistivity: Less than 1013 OHMS/square.
  • Static Decay Rate: 10M volts to zero in 2 seconds or less
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 03:52:00 AM; USWEB9