Traffic Cones - 18", Orange

Reroute traffic as needed. Use indoors or outdoors.
  • Recommended for city streets, neighborhood events or driving safety courses.
  • Durable PVC. Superior stability.
  • Stackable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HEIGHT WT.
(LBS.)
PRICE EACH (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 10 25 50+
S-7877O Standard 18" 3 $14 $11 each any quantity  ADD
DIMENSIONS:
  • Base: 11 1/2 x 11 1/2"
  • Hole Diameter: 
    • Top: 1 1/8"
    • Bottom: 7 3/4"
TEMPERATURE:
  • -5° to 160° F
FEATURES: 
  • UV stabilized color
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:41:59 PM; USWEB33