Uline Standard Shoe Covers - Size 12-15, Black

For carpeted floors and food service areas.
  • Keeps dirt and dust from workspace.
  • Polypropylene. Non-skid bottom.
  • Latex-free.
  • All Purpose Dispensers available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION MEN'S
SIZES
PAIRS/
CARTON
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
S-7874BL Standard 12-15 150 $36 any quantity  ADD
SIZE: 
  • Size in chart refers to Men's Shoe Sizes.
  • Women's Size: 14 - 17
MATERIAL:
  • Polypropylene, treated with vinyl.
  • Not water resistant.
SPECIFICATIONS:
  • FDA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:40:21 PM; USWEB11