Uline Removable Clear Tape - 34" x 72 yds, Clear

General purpose tape for office use and school projects.
  • Remains transparent without yellowing.
  • Disappears when applied. Matte finish. Can be written on.
  • Polypropylene backing with acrylic adhesive.
  • Use with Multi-Roll Tape Dispensers.
MODEL
NO.
SIZE CORE
SIZE
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1/2 CASE 1 CASE 2 CASES 4 + CASES
S-7856 3/4" x 72 yds. 3" 96 $1.75 $1.65 $1.55 $1.45 rolls ADD
DIMENSIONS:
  • Roll Diameter: 4 1/8"
MATERIAL:
  • Frosty matte finish
  • Adhesive:
    • Solvent Acrylic
    • Not removable on paper
  • Backing: 2.0 mil polypropylene film
SHELF LIFE:
  • 1 year
PROPERTIES:
  • Tensile Strength: 26 lbs/in
USAGE:
  • Not recommended for use on plastics.
    • May cause discoloration.
  • Can be torn by hand.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 09:21:01 PM; USWEB27