#10 Gummed V-Flap White Business Envelopes with Left Window - 4 18 x 9 12"

Large selection for your everyday mailing needs.
  • A traditional, professional look.
  • #10 is the most popular size for letters and invoices.
  • Moisten flap for a permanent seal.
    Free Offer
    FREE Letter Opener with
    $150+ order of Business Envelopes.
24 LB. WHITE
MODEL
NO.
SIZE
W x L
DESCRIPTION LINER QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-7802 1/8 x 1/2" #10 Left Window Plain 500 $27 $26 $25  ADD
No security tint
DIMENSIONS:
  • Window Size: 1 1/8 x 4 1/2"
  • Window Placement:
    • From Left: 7/8" 
    • From Bottom: 1/2"
MATERIAL: 
  • Paper: White Wove
  • Window: Matte
  • Recycled Content: 0%
STYLE:
  • Seams: Diagonal 
USAGE:
  • Not laser printable
  • Machinable 
  • Insertable
SPECIFICATIONS: 
  • Acid free 
TERMINOLOGY: 
  • Machinable: Will run through postage machines to apply postage and seal. 
  • Insertable: Will run through machines that insert the contents of the envelope. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 12:44:00 PM; USWEB10