Paper CD Envelopes - 5 x 5", White

Window envelopes with ungummed flaps protect and store CDs.
  • Holds CD in much less space than standard jewel case.
MODEL
NO.
DESCRIPTION QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 5+
S-7067 White w/ Window 1,000 $93 per carton any quantity  ADD
DIMENSIONS:
  • Outside (Actual): 5 x 4 15/16" (W x H)
  • Window Diameter: 4"
MATERIAL:
  • Window: Polypropylene
SPECIFICATIONS:
  • Acid free
BASIS WEIGHT:
  • 60 lb
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 01:05:20 PM; USWEB34