Uline Foam Roll - 18", 12" x 175', Perforated

SHIPS UPS

Portable, moves around the warehouse.
  • Reusable.
  • Dust free, nonabrasive, shock resistant and moisture proof.
  • Perforated every 12".
  • Convenient dispenser box.
MODEL
NO.
THICKNESS ROLL
SIZE
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6 10+
S-775 1/8" 12" x 175' 5 $30 per carton any quantity  ADD
DIMENSIONS:
  • Box: 19 1/4 x 12 1/4 x 19 1/8" (L x W x H)
  • Core: 3"
MATERIAL:
  • Polyethylene
  • RIC (Resin Identification Code): #4
  • Closed cell foam.
SPECIFICATIONS: 
  • Meets A-A-59135, Class 1, Grade A.
  • Acid free, not archival safe.
  • Contains no mercury or lead.
  • Does not contain any ozone depleting materials.
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/16/2026 11:31:27 AM; USWEB13