C-Channel Magnetic Warehouse Card Holders - 12 x 3"

Easily relocate labels when you move inventory.
  • 100% magnetic material ensures holders won't slide or fall off.
  • Use for neat and easy marking of file cabinets or shelves.
  • Precut insert cards included.
  • Replacement Insert Cards available.
MODEL
NO.
SIZE THICKNESS COLOR QTY./
BOX
LBS./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 2 5+
S-7693 1/2 x 3" .06" Black 25 1 $18 $16 $13  ADD
DIMENSIONS:
  • Insert Card (Actual): 3/8 x 3"
SPECIFICATIONS:
  • Maximum Magnetic Pull: 1.4 lbs
MATERIAL:
  • Insert Cards: Paper
  • Ferrite magnet
STYLE:
  • Included cards are individually cut, not on sheets.
SPECIFICATIONSMETRICIMPERIAL
SIZE1 x 8 cm1/2 x 3"
THICKNESS2 mm.06"
WEIGHT/CARTON454 g1 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 02:21:13 PM; USWEB33