Uline Economy Trash Liners - Natural, 33 Gallon, .43 Mil

HIGH DENSITY

Economical, puncture-resistant bags reduce clean-up time in the workplace.
  • Star seal bottom.
  • Flat packed in convenient dispenser box.
MODEL
NO.
SIZE
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-7685 33 x 40" 33
Gallon
.43 Medium 500 20 $59 $57 $55  ADD
THICKNESS: 
  • 11 Microns
SPECIFICATIONS:
  • USDA/FDA compliant
MATERIAL:
  • HDPE (High Density Polyethylene)
  • Recycled Content: 0%
TEMPERATURE:
  • Melting Point: 180° F
NOT INCLUDED:
  • Plastic twist ties
USAGE:
  • Water resistant, not waterproof or leakproof.
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 10:13:11 AM; USWEB32