ESD Conductive Shippers - 7 x 5 x 1 12"

Provides total "Faraday cage" protection to ship or store circuit boards.
  • Static dissipative, 200 lb. test corrugated with graphite coating.
  • No assembly required.
SOLD IN CASE QUANTITIES
MEETS REQUIREMENT OF EIA 541
MODEL
NO.
INSIDE
DIMENSIONS
BOXES/
CASE
LBS./
CASE
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
36 72+
S-7677 751/2" 36 8 $3.70 $3.50  ADD
DIMENSIONS:
  • Outside: 8 1/8 x 5 3/8 x 1 3/4" (L x W x H)
  • Foam Peaks: 3/4"
MATERIAL:
  • Open cell polyurethane.
  • Density: 1.2 lbs per cu ft
SHELF LIFE:
  • 12 months
FEATURES:
  • Static warning is printed on top of box.
STYLE:
  • Foam is glued to top of box only.
USAGE:
  • Exposure to sunlight or oxygen will cause foam to yellow.
SPECIFICATIONS:
  • Meets ASTM D5118 and D3951.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:45:13 PM; USWEB12