Hang Tabs - 78 x 1 38", J-Hook

Easy-to-use precut clear tabs turn bags and small boxes into display items.
  • Permanent adhesive.
  • Simply peel off backing and stick to product.
MODEL
NO.
SIZE
W x L
HOLE
SHAPE
WEIGHT
CAPACITY
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-7643 7/8 x 3/8" J-Hook 10 oz. 500 $30 $27 $25  ADD
DIMENSIONS:
  • Hook (Diameter): 11/32"
THICKNESS:
  • 20 mil
MATERIAL:
  • PVC (Polyvinyl Chloride)
APPEARANCE:
  • Clear (Backing is white)
PACKAGING:
  • Bulk carton
  • Packed loose in a box.
SHELF LIFE: 
  • 2 years 
APPLICATION:
  • Clean, dry, contaminant free surface.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:14:29 AM; USWEB29