Price Tag Fasteners - 2", C-Hook

2" C-Hook fasteners for use with Standard Price Tag Gun or Long Needle Price Tag Gun.
  • Fasteners come in clips of 50.
MODEL
NO.
SIZE QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5+
S-7640 2" C-Hook 5,000 $32 $29  ADD
DIMENSIONS:
  • Total Length: 2 1/4"
  • Filament Length: 1.41"
  • C-Channel: 3/16" wide
MATERIAL:
  • Polypropylene
COMPATIBILITY:
  • Compatible Tags:
  • Not Compatible: H-1231 Fine Fabric Gun (Will jam)
PROPERTIES:
  • Tensile Strength: 3.1 lbs
FEATURES: 
  • Avery Dennison brand.
RESOURCES:
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 07:47:31 AM; USWEB32