Price Tag Fasteners - 2"

2" fasteners for use with Standard Price Tag Gun or Long Needle Price Tag Gun.
  • Fasteners come in clips of 50.
MODEL
NO.
SIZE QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5+
S-7639 2" 5,000 $14 $12  ADD
DIMENSIONS:
  • Total Length: 2"
  • Filament Length: 1 3/4"
  • Head Width: 0.42"
  • Tail Width (Part that goes through the tag): 0.39"
MATERIAL:
  • Polypropylene
COMPATIBILITY:
  • Compatible Tags:
  • Not Compatible: H-1231 Fine Fabric Gun (Will jam)
PROPERTIES:
  • Tensile Strength: 3.1 lbs
FEATURES: 
  • Avery Dennison brand.
RESOURCES:
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 07:54:55 AM; USWEB6