U-Secure Security Tape Strips - 2 x 9"

Stop theft of valuable or high-risk goods - software, jewelry, laptops and CDs.
  • If tape has been lifted or removed, a highly visible "OPENED" message appears on the box.
  • Consecutively numbered every 9 inches - Makes every strip of tape different.
  • Turn plain envelopes into tamperproof envelopes.
  • Meets TSA regulations.
MODEL
NO.
SIZE MIL STRIPS/
PKG.
PRICE PER PACKAGE IN STOCK
SHIPS TODAY
1 6 12 36+
S-7590 2 x 9" 2.5 100 $43 $40 $36 $33  ADD
MATERIAL:
  • Adhesive: Acrylic
  • Backing: Polyester
TEMPERATURE:
  • Application: Above 40° F
  • Performance: -40° to 180° F
APPEARANCE:
  • Some numbers may be missing due to mfg process.
  • No duplicate numbers.
USAGE:
  • Can be used on: 
    • Bare and painted metal
    • Smooth and textured plastics
    • Painted, sanded and bare wood.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 07:53:41 PM; USWEB13