Uline Carpet Protection Tape - 36" x 200', 2.5 Mil

Protect carpeting from damage while moving.
  • Clear film with adhesive backing.
  • Resistant to punctures and tears.
  • Protects for up to 45 days.
  • Easy to remove. Leaves no residue.
    Special Offer
    Pay only$135 for Tape Applicator
    with order of 5 or more rolls of
    Uline Carpet Protection Tape.
    Use sale code SP348 at checkout.
MODEL
NO.
ROLL SIZE MIL PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-7589 36" x 200' 2.5 $74 per roll any quantity  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Water based acrylic
  • Backing: Polyethylene
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: 0° - 110° F
  • Melting Point: 220° F
FEATURES:
  • Non-toxic
  • Reverse wound for easier application.
USAGE:
  • For use on synthetic carpeting only. Do not use on natural fibers.
  • Do not leave on carpet for more than 45 days.
  • Not reusable.
  • Not for use on hardwood, metal or vinyl surfaces.
  • Not recommended for stairs.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 03:23:51 PM; USWEB26