Measurement Tape - 12" x 150', Standard

The disposable tape measure.
  • Adhesive back sticks to your packing tables to conveniently measure cartons.
  • Flatback paper backing with clean removal hot melt adhesive. Repositionable.
  • Flexible measuring tape repeats and is perforated every 12".
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 6) IN STOCK
SHIPS TODAY
6 12 36+
S-7585 Standard 1/2" x 150' 5.8 72 $10.25 $9.50 $8.75  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Backing: Saturated yellow paper tape
  • Adhesive: Repositionable Rubber - Hot melt
SHELF LIFE:
  • 12 months from date of shipment.
FEATURES:
  • Markings every 1/8", numbered 1 - 12.
  • Non-staining
  • Low chloride content
PROPERTIES:
  • Tensile Strength: 35 lbs/in
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 02:26:00 AM; USWEB12