16 x 12" Slide-Rite® Bubble Bags

Easy-to-use Slide-Rite® closure for extra secure, safe seals.
  • Heavy-duty 3/16" bubble in between two layers of 3 mil poly.
  • Protect delicate items from dust and moisture with reusable bubble bags.

    Bubble Bags: Smooth on Both Sides
MODEL
NO.
OUTSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10 20+
S-7582 16 x 12" 50 5 $103 $97 $91 $85  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Opening: 15 1/8"
MATERIAL:
  • Nylon/LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
  • Recycled Content (Post-consumer): 0%
    • May contain post-industrial recycled content.
  • Not biodegradable.
FEATURES:
  • Opening on the width side.
USAGE:
  • Water resistant, not waterproof.
  • Not airtight.
SPECIFICATIONS:
  • Meets ASTM D3951
  • Meets MIL-STD-3010 Method 3005
  • Not FDA compliant.
  • No postal approved.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:22:37 AM; USWEB8