Uline White Self-Seal Padded Mailers #1 Skid Lot - 7 14 x 12"

Impress your customers with a clean, professional look.
  • Cushioned padding inside wall of every bag protects against damage.
  • Easy to use - Top edge is scored for easy sealing.
  • Easy to open - Tear-seam tab.
  • Self-Seal bags - Adhesive strip secures bags instantly.
  • Dispose alongside all other paper products in recycle bin.
MODEL
NO.
OUTSIDE
W x L
INSIDE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
CASES/
SKID
PRICE
PER CASE
IN STOCK
SHIPS TODAY
S-7530S 1/4 x 12" 1/8 x 10 3/4" 1 100 15 33 $42  ADD
MATERIAL:
  • Outer Paper: 65 lb
  • Padding: Macerated Newsprint
  • Recycled Content:
    • Inner padding: 100% recycled fibers 
    • Post-consumer: 20%
SHELF LIFE:
  • 2 years from date of manufacture.
RECYCLING:
  • Recycling facilities for this product may not exist in all areas. 
USAGE:
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 11:58:43 PM; USWEB32