Desktop Thermal Transfer Labels - 4 x 6 1⁄2", Ribbons Required

1" CORE

For use in Zebra, Eltron, Fargo, Sato, NEC, Datamax and other desktop thermal transfer printers.
  • Perforated between each label.
  • Thermal Transfer style labels require printer ribbons.

    1 in. Core & 4 in. Outer Diameter         Thermal Trans Labels
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
8 16 24+
S-7421 4 x 6 1/2" 225 8 $16 $14 $13  ADD
FOR A DESKTOP PRINTER THAT REQUIRES A RIBBON. 
  • For labels that don't require a ribbon, see Desktop Direct Thermal Labels.
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
  • BPA and BPS free.
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 25° - 200° F
  • Performance: -65° to 200° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 12:27:15 AM; USWEB5