Desktop Thermal Transfer Labels - 2 14 x 2", Ribbons Required

1" CORE

For use in Zebra, Eltron, Fargo, Sato, NEC, Datamax and other desktop thermal transfer printers.
  • Thermal Transfer style labels require printer ribbons.

    1 in. Core & 4 in. Outer Diameter             Thermal Trans Labels
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
12 24+
S-7417 1/4 x 2" 700 12 $10 $9  ADD
FOR A DESKTOP PRINTER THAT REQUIRES A RIBBON. 
  • For labels that don't require a ribbon, see Desktop Direct Thermal Labels.
DIMENSIONS:
  • Space Between Labels: 1/8"
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
  • BPA and BPS free.
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Application: 25° - 200° F
  • Performance: -65° to 200° F
FEATURES:
  • Perforation:
    • Between each label.
    • Parallel to the width.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 03:31:03 PM; USWEB28