"Fragile/Do Not Stack" Labels - 4 x 6"

Pressure sensitive fluorescent labels stand out and get noticed.
  • Lends a professional appearance to your important shipments.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-7391 4 x 6" 500 $41 $39 $36 $33 $29  ADD
DIMENSIONS:  
  • Core: 3"
  • Roll Diameter: 6"
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
COLOR:
  • Fluorescent red
  • Label appears more orange than pictured.
MATERIAL: 
  • Adhesive: Permanent acrylic
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 04:09:08 AM; USWEB9